Elongated Wall Mount Toilet in Cotton
This product has been replaced by
Manufacturer Part #CT728CU#01
Elongated Wall Mount Toilet in Cotton
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with 1.0 flushometer valves
- Powerful siphon jet flushing action
- Elongated wall-mounted flushometer toilet
- Flush valve purchased separately
- WaterSense certified
- Includes bowl with top spud and bolt caps
- ADA Compliant
- Engineered for optimal performance with the TOTO EcoPower flush valve
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Only:
- Yes
- Brand Model Compatibility:
- EcoPower® TET1UA32#CP, TET1LA32#CP and TET1GA32#CP. and Manual TMT1LN32#CP and TMT1NNC-32 Exposed Flush Valves
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Chemical Resistant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- EPA Compliant:
- No
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Siphon Jet
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- Material:
- Vitreous China
- Spud Location:
- Top
- Tank Only:
- No
- Toilet Bowl Height:
- 16 in
- Toilet Bowl Length:
- 24-7/8 in
- Toilet Bowl Width:
- 15-3/8 in
- Toilet Installation:
- Wall Mount
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- WaterSense Labeled:
- Yes
- Weight:
- 56 lb