TOTO
Elongated Wall Mount Toilet in Cotton
Part #TCT708UG01 | Item #7587655 | Manufacturer Part #CT708UG#01
Product Details
- Elongated wall-mounted flushometer toilet
- For use with 1.0 flushometer valves
- Powerful siphon jet flushing action
- CeFiONtect™ glaze gives the bowl a lubricious quality that prevents particles from adhering
- Engineered for optimal performance with the TOTO EcoPower flush valve
- ADA Compliant
- WaterSense certified
- Includes bowl with top spud and bolt caps
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.19.2
Application: Commercial
BAA Compliant: No
Bowl Only - FEI: Yes
Brand Model Compatibility: EcoPower® TET1UA32#CP, TET1LA32#CP and TET1GA32#CP. and Manual TMT1LN32#CP and TMT1NNC-32 Exposed Flush Valves
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B45.1
Chemical Resistant: No
Color Finish: White
Color Finish Category: Whites
EPA Compliant: No
Flow Rate: 1.6 gpf
Flow Rate Range: Greater than 1.28 gpf
Flush Type: Siphon Jet
GSA Approved: No
Green: [Yes, WaterSense]
IAPMO Listed: Yes
MA Approved: No
Material: Vitreous China
Spud Location: Top
Tank Only - FEI: No
Toilet Bowl Height: 16 in
Toilet Bowl Length: 24-7/8 in
Toilet Bowl Width: 15-3/8 in
Toilet Installation: Wall Mount
Toilet Seat Included: No
Toilet Type: [Two Piece, Bowl]
Type: TCT708UG01
WaterSense Labeled: Yes
Weight: 56