TOTO

Freestanding Tub Filler Trim with Single Lever Handle in Polished Nickel

Part #TTB100SFPN  |  Manufacturer Part #TB100SF#PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Modern floor-mounted tub filler with beautiful high arch and sleek design
  • High efficiency handshower with 2.5 GPM aerated flows helps conserve water without compromising performance
  • Single lever handle creates easier control over temperature and volume
  • Strong brass construction with durable finish
  • Ceramic disk valve cartridge

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 29-3/16 in

Faucet Material: Brass

Faucet Mount: Floor Mount

Faucet Valve Type: Ceramic Disc

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 29-3/16 in

IAPMO Listed: Yes

NSF Certified: No

Number of Handles: Single Handle

Spout Reach: 10-1/4 in

Spout Type: Swivel

Trim Only: No

Tub Spout Reach: 10-1/4 in

WaterSense Labeled: No