TOTO

Guinevere® Elongated Closed Front Toilet Seat With Cover in Cotton

Part #TSS22401  |  Manufacturer Part #SS224#01

Color/Finish:
Cotton

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Slow Closing Seat and Lid action reduces the chance of injury
  • Eliminates the toilet from Slamming
  • For Use with Elongated Front Bowls
  • Solid High-Impact, High Gloss Polypropylene

Specifications

ADA Compliant: No

Bowl Shape: Elongated

CARB OTC LEED Compliant: No

Collection: Guinevere®

Color Finish: Cotton

Color Finish Category: Whites

GSA Approved: No

Height: 2-1/2 in

IAPMO Listed: No

Length: 18-1/2 in

Material: Plastic

Product Type: Seat

Shape: Elongated

Toilet Bowl Length: 18-1/2 in

Toilet Bowl Width: 14 in

Toilet Seat Material: Plastic

Toilet Seat Shape: Elongated

Toilet Seat Type: Closed Front With Cover

Weight: 5.2

Width: 14 in