TOTO

Hand Shower Hose in Polished Chrome

Part #TTS101W60CP  |  Manufacturer Part #TS101W60#CP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Shower component to fit TOTO Transitional and Traditional Collection Series
  • Durable and kink-free 60 inch metal hose
  • Simplistic and clean design
  • Has standards G ½ inch connections
  • Includes a swivel nut
  • Beautifully designed to match any TOTO Collection
  • Included parts: 60 inch shower hose

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Chemical Resistant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 1-1/16 in

End Connection 1: Gasket

End Connection 2: Gasket

End Connections: Gasket

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Height: 1-1/16 in

Hose Included: Yes

Hose Length: 60 in

IAPMO Listed: No

Length: 60 in

Material: Brass

NSF Certified: No

Pause Control: No

Product Type: Handshower

Toilet Bowl Length: 60 in

Toilet Bowl Width: 1-1/16 in

WaterSense Labeled: No

Weight: 1.1

Width: 1-1/16 in