TOTO

Hose Cap for SW502 Toilet

Part #TTHU9358  |  Manufacturer Part #THU9358

Brand Model Compatibility:

SW502 Toilet
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

Brand Model Compatibility: SW502 Toilet

CARB OTC LEED Compliant: No

Type: Hose Cap

WaterSense Labeled: No