TOTO

Keane™ 1.2 gpm 3-Hole Deck Mount Widespread Lavatory Faucet with Double Lever Handle and 6 - 12 in. Center Size in Brushed Nickel

Part #TTL211DDBN  |  Manufacturer Part #TL211DD#BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Transitional widespread faucet compliments both traditional and modern interiors
  • High efficiency 1.5 GPM aerated flow helps save water without compromising performance
  • Double lever handles allow control over temperature and volume
  • Robust brass construction with durable finish
  • Quarter-turn, ceramic disk valve technology
  • Accommodates 6" to 12" spread installation with flexible hose connection
  • Three hole installation
  • Metal pop-up drain included
  • WaterSense compliant; ADA Compliant
  • Included parts: Spout, handles, hot and cold water valves, valve-to-spout hoses, pop-up drain and rod

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Center Size: 6 in - 12 in

Collection: Keane™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 2-15/16 in

Faucet Material: Brass

Faucet Mount: Widespread

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Lever

Height: 5-1/8 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 7 in

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61-9

Number of Handles: Two Handle

Number of Holes: 3 Hole

Product Type: Faucet

Showerhead Flow Rate: 1.5

Sink Material: Brass

Spout Height: 2-15/16 in

Spout Reach: 5-3/8 in

Toilet Bowl Length: 7 in

Trim Only: No

Tub Spout Reach: 5-3/8 in

WaterSense Labeled: Yes

Weight: 8.6