Vertical Bidet in Cotton

You last purchased this on
 
TOTO

Lloyd® Vertical Bidet in Cotton

This product requires certification to purchase.
Brand image
You last purchased this on
 
TOTO

Lloyd® Vertical Bidet in Cotton

  • Fast #
  • Part #TBT930B01
  • Item #3017812
  • Manufacturer Part #BT930B#01
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Cotton Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Overflow Prevention
  • Designed for Deck Mounted Faucets
  • Sculptured Elegant Styled Bidet
  • Complete with Mounting Hardware
  • Vertical Spray Bidet with Flushing Rim
  • Requires Certification

Specifications

ADA Compliant:
No
Bidet Installation:
Floor Mount
Bidet Spray Type:
Vertical
CARB OTC LEED Compliant:
No
Chemical Resistant:
No
Collection:
Lloyd®
Color Finish Category:
Whites
Color Finish Name:
Cotton
Height:
14-1/8 in
IAPMO Listed -:
Yes
Material:
Vitreous China
Number of Holes:
4 Hole
Product Type:
Bidet
Toilet Bowl Length:
25-1/2 in
Toilet Bowl Width:
15 in
WaterSense Labeled:
No
Weight:
52 lb