19-1/2 x 15-5/32 in. Oval Dual Mount Bathroom Sink in Colonial White
Maris® 19-1/2 x 15-5/32 in. Oval Dual Mount Bathroom Sink in Colonial White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- CeFiONtect™ ceramic glaze prevents debris and mold from sticking to ceramic surfaces, leading to fewer chemicals and less water in cleaning
- Rear overflow
- Modern, oval vessel design
- ADA Compliant
- Includes installation template
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Maris®
- Color Finish Category:
- Whites
- Color Finish Name:
- Colonial White
- Drain Location:
- Center
- Drain Opening:
- 1-1/4 in
- GSA Approved:
- No
- Height:
- 6-7/8 in
- IAPMO Listed -:
- Yes
- Length:
- 19-1/2 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Shape:
- Oval
- Sink Bowl Size:
- 18-13/16 in x 14-1/16 in
- Sink Depth:
- 6-7/8 in
- Sink Installation Type:
- Semi-recessed Mount, Vessel Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Weight:
- 22.6 lb
- Width:
- 15-5/32 in