1.28 gpf Elongated Wall Mount Toilet Bowl in Cotton

You last purchased this on
 
TOTO

MH Washlet+® 1.28 gpf Elongated Wall Mount Toilet Bowl in Cotton

This product requires certification to purchase.
Brand image
You last purchased this on
 
TOTO

MH Washlet+® 1.28 gpf Elongated Wall Mount Toilet Bowl in Cotton

  • Fast #
  • Part #TCT437FGT2001
  • Item #7574786
  • Manufacturer Part #CT437FGT20#01
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Cotton Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Wall-hung toilet recommended for use with TOTO DUOFIT® WT153M or WT154M in-wall tank system
  • CEFIONTECT™ glaze gives the bowl a lubricious quality that prevents particles from adhering
  • WASHLET+® toilet bowl designed to work with WASHLET+® WASHLET bidet seat for seamless integration
  • WaterSense® certified 1.28 and 0.9 GPF 3D TORNADO FLUSH® technology for a powerful centrifugal rinse
  • Sleek Skirted Design hides the trapway for a sophisticated look
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.19.14, ASME A112.4.2, ASME A112.6.2, ASME A112.19.2
ASSE Standards:
ASSE 1002
Application:
Residential
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Only:
Yes
Bowl Shape:
Elongated
Brand Model Compatibility:
WT153M#01 and WT154M#01 Toilet Tanks
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.3, CSA B45.1, CSA C22.2 No. 68
Collection:
MH Washlet+®
Color Finish Category:
Whites
Color Finish Name:
Cotton
Dual Flush:
Yes
EPA Compliant:
Yes
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Dual
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
Yes
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Tank Only:
No
Toilet Bowl Length:
20-7/8 in
Toilet Bowl Width:
15-3/8 in
Toilet Installation:
Wall Mount
Toilet Seat Included:
No
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Rear
UL Listed:
UL 1431
WaterSense Labeled:
Yes