0.8 gpf/1.0 gpf Elongated Dual Flush One Piece Toilet in Cotton

This product has been replaced by

NEOREST LS INTEGRATED SMART TOILET COTTON WITH BLACK TRIM 1.0
TOTO NEOREST LS INTEGRATED SMART TOILET COTTON WITH BLACK TRIM 1.0
Manufacturer Part #MS8732CUMFG#01B
You last purchased this on
 
TOTO

Neorest® 0.8 gpf/1.0 gpf Elongated Dual Flush One Piece Toilet in Cotton

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

NEOREST LS INTEGRATED SMART TOILET COTTON WITH BLACK TRIM 1.0
TOTO NEOREST LS INTEGRATED SMART TOILET COTTON WITH BLACK TRIM 1.0
Manufacturer Part #MS8732CUMFG#01B
TOTO

Neorest® 0.8 gpf/1.0 gpf Elongated Dual Flush One Piece Toilet in Cotton

  • Fast #
  • Part #TMS992CUMFG01
  • Item #4901578
  • Manufacturer Part #MS992CUMFG#01
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Cotton Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Auto Open/Close lid and seat with heated seat and temperature control, air deodorizer, ewater+ ® and Premist™, nightlight
  • Skirted Design toilet to conceal the trapway with CeFiONtect™ glaze to reduce bowl friction
  • Bidet seat with rear cleanse, soft rear cleanse, front cleanse, oscillating, and pulsating spray. Water pressure and temperature control
  • Built-in air purifying system
  • Flow rate: 1 gpf
  • Illuminated remote control and mounting hardware. 2 User memory function.
  • 1G Tornado Flush™ a hole free rim design that features a dual-nozzle bowl cleansing that creates a centrifugal force to clean the bowl more efficiently. Dual flush .8 or 1.0 gpf
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1, ASME A112.19.2, ASME A112.4.2
BAA Compliant:
No
Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B45.1, CSA C22.2
Collection:
Neorest®
Color Finish Category:
Whites
Color Finish Name:
Cotton
Dual Flush:
Yes
EPA Compliant:
Yes
Flow Rate:
0.8 gpf/1.0 gpf
Flow Rate Range:
1.0 - 1.28 gpf
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
Yes
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
15-9/16 in
Toilet Bowl Length:
31-7/16 in
Toilet Bowl Width:
17-5/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Toilet Type:
One Piece
WaterSense Labeled:
Yes