1.0 gpf Elongated One Piece Toilet in Sedona Beige
Neorest® 1.0 gpf Elongated One Piece Toilet in Sedona Beige
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual-nozzle bowl cleansing creates a centrifugal force to wash away tough jobs more efficiently and proactively helps conserve water
- TOTO CEFIONTECT ceramic glaze gives the bowl a lubricious quality that prevents particles from adhering to help keep the toilet bowl cleaner
- Features TOTO’s ultra-high-efficient TORNADO FLUSH siphon jet flushing system
- For use with separately sold NEOREST RH (SN998M) or AH (SN989M) Top Unit with Integrated Bidet Seat
- Classic skirted design toilet conceals the trapway
- Universal Height and ADA Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2, ASME A112.4.2, ASME A112.18.1
- BAA Compliant:
- No
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1, CSA B125.1, CSA C22.2 No. 68
- Collection:
- Neorest®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sedona Beige
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Length:
- 27-3/16 in
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 15-7/8 in
- Toilet Bowl Length:
- 27-3/16 in
- Toilet Bowl Width:
- 15-3/16 in
- Toilet Type:
- One Piece
- Trip Lever Location:
- Top
- WaterSense Labeled:
- Yes
- Weight:
- 80 lb