1 gpf Elongated Wall Mount Toilet Bowl in Sedona Beige

You last purchased this on
 
TOTO

Neorest® 1 gpf Elongated Wall Mount Toilet Bowl in Sedona Beige

This product requires certification to purchase.
Brand image
You last purchased this on
 
TOTO

Neorest® 1 gpf Elongated Wall Mount Toilet Bowl in Sedona Beige

  • Fast #
  • Part #TCT982CUMG12
  • Item #7222889
  • Manufacturer Part #CT982CUMG#12
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Sedona Beige Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.19.2, ASME A112.4.2
Application:
Residential
BAA Compliant:
No
Bowl Height Range:
15-16 in
Bowl Only:
Yes
Bowl Shape:
Elongated
Brand Model Compatibility:
SN982MR Top Unit
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B45.1, CSA C22.2 No. 68
Collection:
Neorest®
Color Finish Category:
Neutrals
Color Finish Name:
Sedona Beige
Dual Flush:
Yes
EPA Compliant:
Yes
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Dual
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
Yes
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Tank Only:
No
Toilet Bowl Height:
15 in
Toilet Bowl Length:
27-5/16 in
Toilet Bowl Width:
15-5/16 in
Toilet Installation:
Wall Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Floor
WaterSense Labeled:
Yes