Neorest® Elongated Closed Front Bidet Seat with Cover in Cotton

Part #TSN992M01  |  Item #7047682  |  Manufacturer Part #SN992M#01

$ 3,010.00 EACH

Color/Finish:
Cotton

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • EWATER+ is a safe and powerful compound, cleaning the wand and bowl after every use
  • WASHLET performs a PREMIST of bowl before each use to help prevent waste from adhering
  • Hand-free automatic flush for added convenience
  • Heated seat designed for maximum comfort
  • Sensor operated, auto open and close lid is an additional luxury
  • Bidet seat preforms rear cleanse, soft rear cleanse, front cleanse, oscillating, and pulsating spray; all include water pressure and temperature control
  • Built in nightlight fills the bathroom with a soft, illuminating glow
  • Automatic air purification system removes unpleasant odors
  • Tankless, instantaneous water heating means never running out of warm water
  • For use with separately sold NEOREST 700H CT992CUMFG bowl unit only

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: [ASME A112.18.1, ASME A112.19.2, ASME A112.4.2]

Application: [Commercial, Residential]

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: Neorest®

Color Finish: Cotton

Color Finish Category: Whites

GSA Approved: No

IAPMO Listed: Yes

Length: 31-7/16 in

NSF Certified: No

Power Source: Electric

Seat Type: Bidet

Toilet Seat Material: Plastic

Toilet Seat Shape: Elongated

Toilet Seat Type: Closed Front With Cover

Type: TSN992M01

UL Listed: No

Width: 17-5/8 in