Elongated Closed Front Toilet Seat with Cover in Cotton
This product has been replaced by
Manufacturer Part #SN9538M#01
Neorest® EW™ Elongated Closed Front Toilet Seat with Cover in Cotton
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ewater+ is a safe and powerful compound, cleaning the wand and bowl after every use
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.6.2
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- CT994CEFG
- CARB OTC LEED Compliant:
- No
- Collection:
- Neorest® EW™
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hardware Included:
- Yes
- Height:
- 8-7/8 in
- IAPMO Listed -:
- Yes
- Length:
- 26-3/5 in
- NSF Certified:
- No
- Power Source:
- Electric
- Seat Type:
- Bidet
- Style:
- Modern
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- D-shaped
- Toilet Seat Type:
- Closed Front With Cover
- UL Listed:
- No
- Volts:
- 120V
- WaterSense Labeled:
- Yes
- Width:
- 16-7/10 in