TOTO

Neorest® Elongated Closed Front Toilet Seat With Cover in Sedona Beige

Part #TSN982MR12  |  Manufacturer Part #SN982MR#12

Color/Finish:
Sedona Beige

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

ASME Specifications: [ASME A112.4.2, ASME A112.19.2]

Application: [Residential, Commercial]

Brand Model Compatibility: CT982CUMG Elongated Toilet

CARB OTC LEED Compliant: No

Collection: Neorest®

Color Finish: Sedona Beige

Color Finish Category: Neutrals

GSA Approved: No

IAPMO Listed: Yes

Length: 27-5/16 in

Power Source: Electric

Toilet Seat Material: Plastic

Toilet Seat Shape: Elongated

Toilet Seat Type: Closed Front With Cover

Width: 15-5/16 in