Elongated Closed Front with Cover Bidet Seat in Cotton
Neorest® Elongated Closed Front with Cover Bidet Seat in Cotton
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 16-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Neorest®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 27-5/8 in
- Power Source:
- Electric
- Seat Type:
- Bidet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 15-3/8 in