Square Soft Close Plastic Washlet for CWT996CEMFX Toilet Bowl in Cotton

This product has been replaced by

No image available
*CVR* NEOREST WX2 TOP UNIT
Manufacturer Part #SN9548MX#01
You last purchased this on
 
TOTO

Neorest® Square Soft Close Plastic Washlet for CWT996CEMFX Toilet Bowl in Cotton

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
*CVR* NEOREST WX2 TOP UNIT
Manufacturer Part #SN9548MX#01
TOTO

Neorest® Square Soft Close Plastic Washlet for CWT996CEMFX Toilet Bowl in Cotton

  • Fast #
  • Part #TSN996MX01
  • Item #7577016
  • Manufacturer Part #SN996MX#01
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Cotton Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Actilight UV light helps to break down grime in the bowl
  • Heated seat for maximum comfort
  • NEOREST AC top unit
  • Automatic air deodorizer removes odors while sitting on the seat
  • Sensor operated, auto open and close lid detects the user
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2, ASME A112.4.2, ASME A112.18.1, ASME A112.6.2
ASSE Standards:
ASSE 1002
Application:
Residential, Commercial
BAA Compliant:
No
Brand Model Compatibility:
CWT996CEMFX Toilet Bowl
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1, CSA C22.2, CSA B125.3
Collection:
Neorest®
Color Finish Category:
Whites
Color Finish Name:
Cotton
Flow Rate:
1.28 gpf
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
Yes
Length:
26-9/16 in
Material:
Plastic
NSF Certified:
No
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
UL Listed:
UL 1431
WaterSense Labeled:
Yes
Width:
16-5/8 in