TOTO
Piedmont® Vertical Spray Bidet in Bone White
Part #TBT500B03 | Item #1664421 | Manufacturer Part #BT500B#03
Product Details
- Contemporary Sleek Design
- Overflow Prevention
- Designed for Deck Mounted Faucets
- Vertical Spray Bidet with Flushing Rim
- Complete with Mounting Hardware
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.19.2
BAA Compliant: No
Bidet Installation: Floor Mount
Bidet Spray Type: Vertical
Bowl Shape: Elongated
CARB OTC LEED Compliant: No
CSA Certified: CSA B45.1
Chemical Resistant: No
Collection: Piedmont®
Color Finish: Bone White
Color Finish Category: Whites
GSA Approved: No
Height: 15 in
IAPMO Listed: Yes
Material: Vitreous China
NSF Certified: No
Number Of Bowls: 1
Number of Handles: Two Handle
Number of Holes: 3 Hole
Product Type: Bidet
Toilet Urinal Outlet: Floor
WaterSense Labeled: No
Weight: 38.7