Vertical Spray Bidet in Colonial White

You last purchased this on
 
TOTO

Piedmont® Vertical Spray Bidet in Colonial White

This product requires certification to purchase.
Brand image
You last purchased this on
 
TOTO

Piedmont® Vertical Spray Bidet in Colonial White

  • Fast #
  • Part #TBT500B11
  • Item #1664448
  • Manufacturer Part #BT500B#11
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Colonial White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Overflow Prevention
  • Designed for Deck Mounted Faucets
  • Contemporary Sleek Design
  • Complete with Mounting Hardware
  • Vertical Spray Bidet with Flushing Rim
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
BAA Compliant:
No
Bidet Installation:
Floor Mount
Bidet Spray Type:
Vertical
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Chemical Resistant:
No
Collection:
Piedmont®
Color Finish Category:
Whites
Color Finish Name:
Colonial White
GSA Approved:
No
Height:
15 in
IAPMO Listed -:
Yes
Material:
Vitreous China
NSF Certified:
No
Number of Bowls:
1
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Product Type:
Bidet
Toilet/Urinal Outlet:
Floor
WaterSense Labeled:
No
Weight:
38.7 lb