TOTO

Promenade® 1.6 gpf Round Floor Mount Toilet Bowl in Colonial White

Part #TC423EF11  |  Manufacturer Part #C423EF#11

Color/Finish:
Colonial White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Round front toilet bowl for use with Promenade ST424E or ST424S tank
  • Universal height for more comfort across a broader range of individuals
  • 12" rough-in
  • Glazed trapway
  • Purchased separately: tank, wax ring, toilet mounting bolts, water supply lines, and toilet seat

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Height Range: 16-17 in

Bowl Only - FEI: Yes

Bowl Shape: Round

Brand Model Compatibility: ST424S Toilet Tank

Built-In Grinder: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Promenade®

Color Finish: Colonial White

Color Finish Category: Whites

Dual Flush: No

EPA Compliant: No

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Gravity

GSA Approved: No

IAPMO Listed: Yes

MA Approved: No

Material: Vitreous China

NSF Certified: No

Tank Only - FEI: No

Toilet Bowl Height: 16-1/8 in

Toilet Bowl Length: 26-1/8 in

Toilet Bowl Width: 14-3/4 in

Toilet Installation: Floor Mount

Toilet Rough-In: 12 in

Toilet Seat Included: No

Toilet Type: Bowl, Two Piece

Toilet Urinal Outlet: Floor

WaterSense Labeled: No

Frequently Purchased Together

+
+
+
+