TOTO

Promenade® II 1.28 gpf Toilet Tank in Sedona Beige

Part #TST403E12  |  Manufacturer Part #ST403E#12

Color/Finish:
Sedona Beige

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Promenade II toilet tank for use with Promenade II toilet bowl
  • E-Max® 1.28 GPF flushing system, creates a powerful flush
  • Decorative left-hand chrome trip lever
  • WaterSense®, CALGreen, and CEC compliant
  • Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
  • Purchased separately: Promenade II bowl, wax ring, toilet mounting bolts, water supply lines, and toilet seat
  • Compatible with the following bowls: C404CUFG and C404CUF

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: Yes

Bowl Only - FEI: No

Brand Model Compatibility: C404CUFG Toilet Bowl

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1

Collection: Promenade® II

Color Finish: Sedona Beige

Color Finish Category: Neutrals

Dual Flush: No

EPA Compliant: Yes

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Trip Lever

Height: 14-5/8 in

IAPMO Listed: Yes

Length: 7-7/8 in

MA Approved: No

Material: Vitreous China

NSF Certified: No

Tank Only - FEI: Yes

Toilet Seat Included: No

Toilet Type: [Two Piece, Tank]

Trip Lever Location: Left-Hand

Trip Lever Placement: Side

WaterSense Labeled: Yes

Width: 17-3/4 in

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access