Prominence® Vitreous China Shroud in Cotton

Part #THT24201  |  Item #1717661  |  Manufacturer Part #HT242#01

$ 52.50 EACH

Color/Finish:
Cotton

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.2

Application: Residential

Brand Model Compatibility: LHT242 Bathroom Sink

CSA Certified: CSA B45.1

Collection: Prominence®

Color Finish: Cotton

Color Finish Category: Whites

Hardware Included: Yes

Height: 13-3/4 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Material: Vitreous China

Product Type: Shroud

Type: THT24201

Width: 8-3/4 in