Prominence® Wall Mount Basin in Cotton

Part #TLT242G  |  Manufacturer Part #LT242G#01

Starting at
$ 186.20 EACH

Color/Finish:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.2

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Prominence®

Color Finish: Cotton

Color Finish Category: Whites

Drain Location: Rear Center

Drain Opening: 1-1/4 in

GSA Approved: No

IAPMO Listed: Yes

Length: 26 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 26 in x 21-1/2 in

Pedestal Only - FEI: No

Product Type: Basin

Shape: D-shaped

Sink Bowl Size: 23-1/8 in x 14-3/4 in

Sink Installation Type: Wall Mount

Sink Material: Vitreous China

Sink Size Range: 25 in - 30 in

Type: TLT242G01

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 21-1/2 in