Right-Hand Trip Lever in Polished Chrome
Vander Right-Hand Trip Lever in Polished Chrome
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- Drake®, ST706, ST743
- CARB OTC LEED Compliant:
- No
- Chemical Resistant:
- No
- Collection:
- Vander
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 7-1/2 in
- Faucet Part Type:
- Valve Trim
- Handle Material:
- Brass
- Handle Type:
- Trip Lever
- Height:
- 7-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-1/2 in
- Material:
- Brass
- Product Type:
- Trip Lever, Push Button
- Trip Lever Location:
- Right-Hand
- WaterSense Labeled:
- No
- Width:
- 4-17/100 in