TOTO

Rowan™ 1.6 gpf Elongated Toilet in Cotton

Part #TCST406MF01  |  Manufacturer Part #CST406MF#01

Color/Finish:
Cotton

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dual-Max REG flushing system, high efficiency and low consumption
  • Flow rate: 1.6 gpf
  • Elongated bowl
  • Rough-in size: 12"

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Bowl Shape: Elongated

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1

Collection: Rowan™

Color Finish: Cotton

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Dual

GSA Approved: No

Green: [Yes, WaterSense]

Height: 31-3/4 in

IAPMO Listed: Yes

Length: 28-1/4 in

MA Approved: No

Material: Vitreous China

Tank Only - FEI: No

Toilet Rough-In: 12 in

Toilet Seat Type: Closed Front

Toilet Type: Two Piece

Toilet Urinal Outlet: Floor

Trip Lever Location: Top

WaterSense Labeled: Yes

Width: 18-3/4 in