TOTO
Second Controller for TEL105 Series Standard EcoPower® Faucets
Part #TTELC105C20E | Item #7567124 | Manufacturer Part #TELC105-C20E
Brand Model Compatibility:
TEL105 Series Standard EcoPower® FaucetsProduct Details
Documents
Specifications
ADA Compliant: No
Brand Model Compatibility: TEL105 Series Standard EcoPower® Faucets
Faucet Part Type: Controller
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
GSA Approved: No
Height: 7 in
IAPMO Listed: No
Length: 4-5/8 in
NSF Certified: No
Trim Only: No
WaterSense Labeled: No
Width: 5-5/8 in