TOTO

Silas® Double Lever Handle Widespread Bathroom Sink Faucet in Polished Chrome

Part #TTL210DDCP  |  Manufacturer Part #TL210DD#CP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Beautifully designed transitional widespread faucet with low arcing spout
  • High efficiency 1.5 GPM aerated flow helps save water without compromising performance
  • Double lever handles allow control over temperature and volume
  • Robust brass construction with durable finish
  • Quarter-turn, ceramic disk valve technology
  • Accommodates 6" to 12" spread installation with flexible hose connection
  • Three hole installation
  • Metal pop-up drain included
  • WaterSense compliant; ADA Compliant
  • Included parts: Spout, handles, hot and cold water valves, valve-to-spout hoses, pop-up drain and rod

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 6 in - 12 in

Chemical Resistant: No

Collection: Silas®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 7-5/8 in

Drain Included: Yes

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 6-1/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

Maximum Deck Thickness: 1-3/4 in

Maximum Pressure: 80 psi

NSF Certified: Yes

NSF Specifications: NSF 61-9

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 4-1/4 in

Spout Reach: 5-5/16 in

Supply Lines Included: No

Trim Only: No

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes

Frequently Purchased Together

+
+
+

This Item: TOTO Silas® Double Lever Handle Widespread Bathroom Sink Faucet in Polished Chrome