Wall Mount Volume Control Trim with Single Lever Handle in Polished Chrome

You last purchased this on
 
TOTO

Silas® Wall Mount Volume Control Trim with Single Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
TOTO

Silas® Wall Mount Volume Control Trim with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #TTS210CCP
  • Item #7574736
  • Manufacturer Part #TS210C#CP
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lever handle allows for easy control over water volume and temperature
  • Consistent trim appearance regardless of valve installation depth
  • Beautifully styled accessory combines classic design with modern edge
  • Purchase separately: Volume Control Valve (TSMA)
  • ADA Compliant
  • Included parts: Handle assembly, escutcheon, and adapter
  • Strong brass construction with durable and corrosion free finish
  • Integrated off position
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Silas®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Width:
3-15/16 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Volume Control
WaterSense Labeled:
No
Weight:
1.6 lb
cUPC Certified:
Yes