Single Rain Showerhead in Polished Chrome

Part #TTS360A15CP  |  Item #7587671  |  Manufacturer Part #TS360A15#CP

$ 50.40 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: CSA B125.1

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 4-1/8 in

End Connection 1: NPT

End Connections: NPT

Faucet Material: Plastic

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

IAPMO Listed: Yes

Shape: Round

Showerhead Flow Rate: 1.5 gpm

Showerhead Function: Single

Spray Type: Rain

Width: 4-1/8 in