TOTO

SoftClose™ Elongated Close Front with Cover Toilet Seat in Colonial White

Part #TSS20411  |  Manufacturer Part #SS204#11

Color/Finish:
Colonial White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Slow Closing Seat and Lid action reduces the chance of injury
  • Eliminates the toilet from Slamming
  • For Use with Elongated Front Bowls
  • Solid High-Impact, High Gloss Polypropylene
  • Contemporary Oval Design

Specifications

ADA Compliant: No

Bowl Shape: Elongated

CARB OTC LEED Compliant: No

Collection: SoftClose™

Color Finish: Colonial White

Color Finish Category: Whites

GSA Approved: No

Height: 2-43/50 in

IAPMO Listed: No

Length: 18-1/2 in

Material: Plastic

Material Type: Polypropylene

Product Type: Seat

Shape: Elongated

Toilet Bowl Length: 18-1/2 in

Toilet Bowl Width: 14-1/4 in

Toilet Seat Material: Plastic

Toilet Seat Shape: Elongated

Toilet Seat Type: Closed Front With Cover

Type: TSS20411

Weight: 5.6

Width: 14-1/4 in