Elongated Closed Front Toilet Seat in Bone
SoftClose® Elongated Closed Front Toilet Seat in Bone
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 108-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eliminates the toilet from Slamming
- For Use with Elongated Front Bowls
- Slow Closing Seat and Lid action reduces the chance of injury
- Contemporary Oval Design
- Solid High-Impact, High Gloss Polypropylene
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Chemical Resistant:
- No
- Collection:
- SoftClose®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- GSA Approved:
- No
- Height:
- 2-43/50 in
- IAPMO Listed -:
- No
- Length:
- 18-1/2 in
- Material:
- Plastic
- NSF Certified:
- No
- Product Type:
- Seat
- Seat Type:
- Toilet
- Shape:
- Elongated
- Toilet Bowl Length:
- 18-1/2 in
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- UL Listed:
- No
- Weight:
- 5.6 lb
- Width:
- 14-1/4 in