TOTO

SoftClose™ Elongated Maple Seat in Polished Chrome

Part #TSS304CP  |  Manufacturer Part #SS304#CP

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: SoftClose™

Color Finish: Polished Chrome

Color Finish Category: Chromes

GSA Approved: No

IAPMO Listed: No

Length: 18-1/2 in

Material: Plastic

Toilet Seat Material: Plastic

Toilet Seat Shape: Elongated

Toilet Seat Type: Closed Front

Width: 14-1/4 in