Supreme® II 1.28 gpf One Piece Elongated Bowl Closed Front Toilet in Ebony

Part #TMS634114CEF51  |  Item #4555555  |  Manufacturer Part #MS634114CEF#51

Color/Finish:
Ebony

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Elongated one-piece toilet, easier to maintain versus a two-piece toilet
  • 1.28 gallons per flush Tornado Flush™ system with a powerful centrifugal rinse
  • SoftClose® seat included. No more slammed lids!
  • Left-hand chrome trip lever
  • ADA, WaterSense®, CALGreen, and CEC compliant

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Height Range: 16-17 in

Bowl Only - FEI: No

Bowl Shape: Elongated

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1

Chemical Resistant: No

Collection: Supreme® II

Color Finish: Ebony

Color Finish Category: Blacks

EPA Compliant: Yes

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

GSA Approved: No

Green: [Yes, WaterSense]

Height: 25-9/16 in

IAPMO Listed: Yes

Length: 28-5/16 in

MA Approved: No

Material: Vitreous China

NSF Certified: No

Product Type: Toilet

Tank Only - FEI: No

Toilet Bowl Height: 16-1/8 in

Toilet Bowl Length: 28-5/16 in

Toilet Rough-In: 12 in

Toilet Seat Type: Closed Front

Toilet Type: One Piece

Toilet Urinal Outlet: Floor

Trip Lever Location: Left-Hand

WaterSense Labeled: Yes

Weight: 88

Width: 17-1/2 in