Tank Lid in Country White

Part #TTCU743CRE11  |  Item #4555554  |  Manufacturer Part #TCU743CRE#11

$ 63.00 EACH

Color/Finish:
Country White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Material: Vitreous china

Documents

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

Brand Model Compatibility: Toto USA ST743E Tank

CARB OTC LEED Compliant: No

Color Finish: Country White

Color Finish Category: Whites

IAPMO Listed: No

WaterSense Labeled: No