Top Spud for CT705ELN and CT705ELNG in Brass
This product has been replaced by
Manufacturer Part #THU073R-A
Top Spud for CT705ELN and CT705ELNG in Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- CT705ELN and CT705ELNG
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Length:
- 1-1/2 in
- Material:
- Brass
- Product Type:
- Top Spud
- WaterSense Labeled:
- No
- Width:
- 1-1/2 in