Top Tightening Seat Mount for Softclose® SS113 Toilet Seat

You last purchased this on
 
TOTO

Top Tightening Seat Mount for Softclose® SS113 Toilet Seat

This product requires certification to purchase.
Brand image
You last purchased this on
 
TOTO

Top Tightening Seat Mount for Softclose® SS113 Toilet Seat

  • Fast #
  • Part #TTHU51801
  • Item #2480171
  • Manufacturer Part #THU518#01
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Cotton Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Automatic Shut-Off:
No
BAA Compliant:
No
Brand Model Compatibility:
SoftClose® SS113
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
Cotton
Height:
2 in
IAPMO Listed -:
No
Length:
1 in
Product Type:
Mounting Hardware
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.1 lb
Width:
1 in