TOTO

Toto® 23-5/8 x 16-1/2 in. No-Hole Vitreous China Undermount Oval Lavatory in Colonial White

Part #TLT548G11  |  Manufacturer Part #LT548G#11

Color/Finish:
Colonial White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Modern and simple, oval design for undermount installation
  • Large backsplash and spacious basin
  • CeFiONtect™ ceramic glaze prevents debris and mold from sticking to ceramic surfaces, leading to fewer chemicals and less water in cleaning
  • Rear overflow
  • Template and mounting screw set for wood countertops
  • ADA Compliant

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.2

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Toto®

Color Finish: Colonial White

Color Finish Category: Whites

GSA Approved: No

Height: 8-1/2 in

IAPMO Listed: Yes

Length: 16-1/2 in

Material: Vitreous China

Number of Holes: No Hole

Overall Sink Size: 23-5/8 in x 16-1/2 in

Pedestal Only - FEI: No

Shape: Oval

Sink Bowl Size: 21-5/8 in x 14-5/8 in x 8-1/2 in

Sink Depth: 8-1/2 in

Sink Installation Type: Undermount

Sink Material: Vitreous China

Toilet Bowl Length: 16-1/2 in

Toilet Bowl Width: 23-5/8 in

Vessel Only - FEI: No

WaterSense Labeled: No

Weight: 25.5

Width: 23-5/8 in