TOTO

Trip Lever in Brushed Nickel

Part #TTHU279BN  |  Manufacturer Part #THU279#BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

Brand Model Compatibility: CST744SLR Drake® Toilet

CARB OTC LEED Compliant: No

Chemical Resistant: No

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Handle Type: Trip Lever

IAPMO Listed: No

Product Type: [Trip Lever, Push Button]

Type: Trip Lever

WaterSense Labeled: No