TOTO

Trip Lever in Sedona Beige

Part #TTHU14112  |  Manufacturer Part #THU141#12

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Toilet Tank Trip Lever

Documents

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Chemical Resistant: No

IAPMO Listed: No

Product Type: [Trip Lever, Push Button]

WaterSense Labeled: No