TOTO
Ultimate® 1.6 gpf Round One Piece Toilet in Colonial White
Part #TMS85311311 | Item #1665351 | Manufacturer Part #MS853113#11
Product Details
- Clean, modern one-piece design, easier to maintain versus a two-piece toilet
- Power Gravity 1.6 GPF flushing system
- Round bowl to conserve space
- SoftClose® seat included. No more slammed lids!
- Left-hand chrome trip Lever
- One-piece toilet
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.19.2
Application: Residential
BAA Compliant: No
Bowl Height Range: 15-16 in
Bowl Only - FEI: No
Bowl Shape: Round
Built-In Grinder: No
CARB OTC LEED Compliant: No
CEC Compliant: Not for Sale in CA
CSA Certified: CSA B45.1
Collection: Ultimate®
Color Finish: Colonial White
Color Finish Category: Whites
Dual Flush: No
EPA Compliant: No
Flow Rate: 1.6 gpf
Flow Rate Range: Greater than 1.28 gpf
Flush Type: Gravity
GSA Approved: No
Handle Type: Trip Lever
IAPMO Listed: Yes
MA Approved: No
Material: Vitreous China
NSF Certified: No
Tank Only - FEI: No
Toilet Bowl Height: 15-11/16 in
Toilet Bowl Length: 26-5/8 in
Toilet Bowl Width: 16-5/8 in
Toilet Installation: Floor Mount
Toilet Rough-In: 12 in
Toilet Seat Included: Yes
Toilet Seat Type: Closed Front
Toilet Type: One Piece
Toilet Urinal Outlet: Floor
Trip Lever Location: Left-Hand
Trip Lever Placement: Side
WaterSense Labeled: No