TOTO

Ultimate® Drain Valve for MS854114 Toilet

Part #TTHU46015EA  |  Manufacturer Part #THU460.15E-A

Brand Model Compatibility:

MS854114 Toilet
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

Brand Model Compatibility: MS854114 Toilet

CARB OTC LEED Compliant: No

Collection: Ultimate®

Product Type: Drain Valve

Type: Drain Valve

WaterSense Labeled: No