UltraMax® *CVR* 1PC TLT AUTO FLUSH W/ S500E C

Part #TMW8563046CUMGA01  |  Item #8550369  |  Manufacturer Part #MW8563046CUMGA#01

Type:

TMW8563046CUMGA01
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Conceals the WASHLET water supply and power cord for seamless integration
  • Hands free automatic flush system
  • CEFIONTECT, EWATER+, and 1G DYNAMAX TORNADO FLUSH create a clean synergy that optimizes performance
  • EWATER+®: a safe and powerful compound, cleaning the bowl and inside and outside of the wand after every use
  • PREMIST- using incoming water supply, a misting of the toilet bowl is performed before each useto help prevent waste from adhering
  • Front and rear warm water washing with five adjustable temperature and pressure controls. Oscillating or pulsing stream option
  • Heated seat, automatic air deodorizer, and warm air dryer with five adjustable temperatures
  • Tankless, instantaneous water heating means never running out of warm water
  • Luxury style illuminated touch pad remote with sliding action and 2 user memory to save preferred settings
  • CEFIONTECT glaze reduces bowl friction and waste buildup

Green

Documents

Specifications

Above Floor Rough: Yes

Battery Type: Alkaline

Bowl Only - FEI: No

Bowl Shape: Elongated

Chemical Resistant: No

Collection: UltraMax®

Faucet Mount: Floor Mount

Green: [Yes, WaterSense]

Handle Type: Trip Lever

Height: 26-3/8 in

Length: 27-3/8 in

Material: [Vitreous China, Plastic]

Tank Only - FEI: No

Toilet Installation: Floor Mount

Toilet Type: One Piece

Trip Lever Location: Left-Hand

Trip Lever Placement: Side

Type: TMW8563046CUMGA01

WaterSense Labeled: Yes

Weight: 122

Width: 17-3/16 in