23-1/4 x 16-3/8 in. Rectangular Undermount Bathroom Sink in Cotton

You last purchased this on
 
TOTO

23-1/4 x 16-3/8 in. Rectangular Undermount Bathroom Sink in Cotton

This product requires certification to purchase.
Brand image
You last purchased this on
 
TOTO

23-1/4 x 16-3/8 in. Rectangular Undermount Bathroom Sink in Cotton

  • Fast #
  • Part #TLT540G01
  • Item #7046883
  • Manufacturer Part #LT540G#01
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Cotton Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Generous basin and large backsplash
  • CeFiONtect™ ceramic glaze prevents debris and mold from sticking to ceramic surfaces, leading to fewer chemicals and less water in cleaning
  • Modern and simple, rectangular design for undermount installation
  • ADA Compliant
  • Mounting assembly complete with installation template and mounting screw set for wood countertops
  • Front overflow
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Color Finish Category:
Whites
Color Finish Name:
Cotton
Drain Location:
Rear Center
Drain Opening:
1-1/4 in
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
23-1/4 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
Yes
Shape:
Rectangular
Sink Bowl Size:
21-1/4 in x 14-3/8 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
21 in - 25 in
Type:
TLT540G01
Width:
16-3/8 in