TOTO

Undermount Vessel in Cotton

Part #TLT542G01  |  Manufacturer Part #LT542G#01

Color/Finish:
Cotton

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Modern and simple, rectangular design for undermount installation
  • Generous basin and large backsplash
  • CeFiONtect™ ceramic glaze prevents debris and mold from sticking to ceramic surfaces, leading to fewer chemicals and less water in cleaning
  • Front overflow
  • Mounting assembly complete with installation template and mounting screw set for wood countertops
  • ADA Compliant

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Color Finish: Cotton

Color Finish Category: Whites

Height: 8-1/8 in

Length: 14-3/8 in

Material: Vitreous China

Number of Holes: No Hole

Overall Sink Size: 20-7/8 in x 14-3/8 in

Pedestal Only - FEI: No

Shape: Rectangular

Sink Installation Type: Undermount

Sink Material: Vitreous China

Sink Size Range: 20 in - 25 in

Toilet Bowl Length: 14-3/8 in

Toilet Bowl Width: 20-7/8 in

Vessel Only - FEI: Yes

Weight: 19

Width: 20-7/8 in