TOTO

Undermount Vessel in Cotton

Part #TLT540G  |  Manufacturer Part #LT540G#01

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Modern and simple, rectangular design for undermount installation
  • Generous basin and large backsplash
  • CeFiONtect™ ceramic glaze prevents debris and mold from sticking to ceramic surfaces, leading to fewer chemicals and less water in cleaning
  • Front overflow
  • Mounting assembly complete with installation template and mounting screw set for wood countertops
  • ADA Compliant

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Color Finish: Cotton

Color Finish Category: Whites

Drain Location: Rear

Drain Opening: 1-1/4 in

GSA Approved: No

Height: 7-7/8 in

IAPMO Listed: Yes

Length: 16-3/8 in

Material: Vitreous China

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 23-1/4 in x 16-3/8 in

Pedestal Only - FEI: No

Shape: Rectangular

Sink Bowl Size: 21-1/4 in x 14-3/8 in x 7-7/8 in

Sink Installation Type: Undermount

Sink Material: Vitreous China

Sink Size Range: 20 in - 25 in

Toilet Bowl Length: 16-3/8 in

Toilet Bowl Width: 23-1/4 in

Vessel Only - FEI: Yes

Weight: 25.5

Width: 23-1/4 in