Toto USA 0.5 gpf Electronic Urinal Flush Valve in Chrome

TTEU1UN12CP

Flow Rate

.5 gpf
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

CSA Certified
CSA B125.3
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
.5 gpf
Valve Size
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday