3/8 in. Compression Mixing Valve
3/8 in. Compression Mixing Valve
Frequently Purchased Together
Product Details
- Below deck manual mixing valve for conventional temperature adjustment
- 3/8" compression fittings
- For use with TOTO EcoPower controllers TELC105-D10E, TELC105-C20E, and TELC103-D20E
- Equipped with integral check valves and debris screens
- Low-lead solid brass construction
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Chemical Resistant:
- No
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connection 3:
- Compression
- End Connections:
- Compression
- Faucet Connection Size:
- 3/8 in
- Height:
- 2-1/2 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 7/8 in
- Material:
- Brass
- Maximum Temperature:
- 104
- NSF:
- NSF 372 2011
- NSF Certified:
- Yes
- Pressure - Maximum:
- 80 psi
- Valve Size:
- 3/8 in
- Valve Type:
- Mixing Valve
- WaterSense Labeled:
- No
- Weight:
- 0.65 lb