Toto USA Aquia® Elongated Toilet Bowl in Cotton

TCT446CUGT4001

Manufacturer Part #: CT446CUGT40#01

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Elongated front toilet bowl for use with Aquia IV ST446EM or ST446UM dual-flush tank
  • DYNAMAX™ TORNADO FLUSH® utilizes 360 degree cleaning power to reach every part of the bowl
  • CEFIONTECT ceramic glaze prevents debris and mold from adhering to ceramic surfaces
  • Bowl design reduces water flow resistance and turbulence, resulting in a quieter flush
  • Completely Skirted Design for a sleek and understated look, easier to maintain versus a two-piece toilet
  • TOTO WASHLET+ upgrade compatibility: exclusively designed to work with a T40 WASHLET+ bidet seat for seamless integration
  • 12" Rough-in
  • May be adapted for 10" or 14" rough-in with optional TOTO parts: TSU08W.10 or TSU08W.14
  • Included parts: Bowl
  • Purchased separately: tank, wax ring, toilet mounting bolts, water supply lines, and toilet seat or WASHLET+

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
Bowl Height Range
16-17 in
Bowl Only - FEI
Yes
Bowl Shape
Elongated
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Aquia®
Dual Flush
Yes
Flow Rate
1 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Dual
GSA Approved
No
Green
WaterSense, Yes
Height
15-1/2 in
IAPMO Listed
Yes
MA Approved
No
Product Type
Bowl
Shape
Elongated
Tank Only - FEI
No
Toilet Bowl Length
27-9/16 in
Toilet Rough-In
12 in
Toilet Seat Shape
Elongated
Toilet Type
Bowl, Two Piece
WaterSense Labeled
Yes
Weight
85
Width
14-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday