16-9/16 x 16-9/16 in. Round Dual Mount Bathroom Sink in Cotton
Arvina™ 16-9/16 x 16-9/16 in. Round Dual Mount Bathroom Sink in Cotton
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Thin, rounded edges achieve a decorative appeal
- Installation template included
- Beautiful, delicate design round vessel sink
- ADA Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Arvina™
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Drain Location:
- Center
- Drain Opening:
- 1-1/4 in
- GSA Approved:
- No
- Height:
- 4-15/16 in
- IAPMO Listed -:
- Yes
- Length:
- 16-9/16 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Round
- Sink Bowl Size:
- 16-1/8 in x 16-1/8 in
- Sink Depth:
- 4-15/16 in
- Sink Installation Type:
- Semi-recessed Mount, Vessel Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Weight:
- 19 lb
- Width:
- 16-9/16 in